23W CFL Retrofit LED Lamp, 40K

Item #: 1239842

Cat #: S9951

UPC: 045923099519

to view pricing and more.
Documents & Guides
23-Watt PL-L LED Lamp: Type-B, Ballast Bypass; 2G11 Base; 2800 Lumens; 120-277 Volt; 4000K. Replaces 40W PL-L lamp.

Overview

23-Watt PL-L LED Lamp: Type-B, Ballast Bypass; 2G11 Base; 2800 Lumens; 120-277 Volt; 4000K. Replaces 40W PL-L lamp.
Also known as: 045923099519, S9951

Specifications

Wattage: 23
Lumens: 2800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 23
Color Temperature: 4000 (Cool White)
Material: Plastic, Aluminum
Dimmable: No
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Lumens: 2800
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277