4' 15W T8 LED Lamp, 50K

Item #: 1239845

Cat #: S9723

UPC: 045923097232

to view pricing and more.
Documents & Guides
15 watt T8 LED: Type B; Ballast ByPass: Medium bi-pin base; 5000K; 50000 average rated hours; 1800 lumens. No ballast or external driver required. Direct wire 120-277V line voltage* All glass tube. * Install only in non-shunted lampholders.

Overview

15 watt T8 LED: Type B; Ballast ByPass: Medium bi-pin base; 5000K; 50000 average rated hours; 1800 lumens. No ballast or external driver required. Direct wire 120-277V line voltage* All glass tube. * Install only in non-shunted lampholders.
Also known as: 045923097232, S9723

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277