This product may not be available in all locations.

Enclosure, 2 Element, Die Cast, 30mm, NEMA 4/4X/12/13, Deep
Item #: 124009
Cat #: 10250TN12
UPC: 782113204604
to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Watertight-Oiltight, Pilot Device Enclosure, Die Cast, Surface Mount, 2 Elements, 2 Contact Block Depth, NEMA 4, 4X, 12, 13.
The 10250T 30.5 mm pushbutton line features a zinc die cast construction with chrome-plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons. Features Heavy-duty zinc die cast construction Enclosed silver contacts with reliability nibs Diaphragm seals with drainage holes Grounding nibs on the operator casing
Also known as: 782113204604, 10250TN12
Specifications
| Type: | Enclosure - 2 Element |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Enclosure - 2 Element |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |