10W CFL Retrofit LED Lamp, 40K

Item #: 1240226

Cat #: HN-PLVH-G24Q-L-10W-840

UPC:

to view pricing and more.
Documents & Guides
LED Floodlight Replacement, 10 Watt, 1200 Lumen, 4000K , 120-277 Volt, 4-Pin G24q Base, Compatible With 4-Pin G24q-1 / -2 / -3 CFL Sockets, Horizontally or Vertically-Mounted, Type B: Ballast Bypassed

Overview

LED Floodlight Replacement, 10 Watt, 1200 Lumen, 4000K , 120-277 Volt, 4-Pin G24q Base, Compatible With 4-Pin G24q-1 / -2 / -3 CFL Sockets, Horizontally or Vertically-Mounted, Type B: Ballast Bypassed
Also known as: HN-PLVH-G24Q-L-10W-840

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Type: Retrofit, Ballast Bypass (Type B)
Lumens: 1200
Light Technology: LED
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277
Wattage: 10
Type: Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1200
Base: 4-Pin (G24q)