30W CFL Retrofit LED Lamp, 35K

Item #: 1240233

Cat #: HN-PLV-E26-L-30W-835

UPC:

to view pricing and more.
Documents & Guides
LED Floodlight Replacement, 30 Watt, 3500 Lumen, 3500K, 120-277 Volt, Medium Base, Type B: Ballast Bypassed

Overview

LED Floodlight Replacement, 30 Watt, 3500 Lumen, 3500K, 120-277 Volt, Medium Base, Type B: Ballast Bypassed
Also known as: HN-PLV-E26-L-30W-835

Specifications

Base: Medium Screw (E26)
Lumens: 3500
Type: Retrofit, Ballast Bypass (Type B)
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Type: Retrofit, Ballast Bypass (Type B)
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Lumens: 3500
Wattage: 30
Light Technology: LED