Drive, PowerFlex, Type 12/IP54, 22A, 15HP/ND, 10HP/HD, 480VAc, 3PH

Item #: 1240337

Cat #: 20G11GD022JA0NNNNN

UPC: 191326314008

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amp, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 22 Amp, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 191326314008, 20G11GD022JA0NNNNN

Specifications

Phase: 3
Horsepower: 10, 15
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Amps: 22
Size: 2
Type: General Purpose Drives
Phase: 3
Volts AC: 480
Amps: 22
Type: General Purpose Drives
Horsepower: 10, 15
IP/NEMA Rating: IP54, NEMA 12
Size: 2