Maestro Wireless Switch, Light Almond

Item #: 1240451

Cat #: MRF2S-6ANS-LA

UPC: 784276163941

to view pricing and more.
Documents & Guides
Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Light Almond

Overview

Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Light Almond

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in light almond,Vive enabled

Also known as: 784276163941, MRF2S-6ANS-LA

Specifications

Amps: 6, 3
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Wattage: 25
Mounting: Knuckle
Amps: 6, 3
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Volts AC: 120
Wattage: 25