OUTDOOR WALL 1LT

Item #: 124046

Cat #: 9735TZ

UPC: 783927175821

to view pricing and more.
Documents & Guides
OUTDOOR WALL 1LT

Overview

OUTDOOR WALL 1LT

This 1 light wall lantern from the Barrie collection is a perfect outdoor embellishment with classic and sophisticated details. Made from cast aluminum, this outdoor light is able to withstand the elements and features a beautiful Tannery Bronze(TM) finish with clear beveled glass panels.

Also known as: 783927175821, 9735TZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Tannery Bronze
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Tannery Bronze
Mounting: Wall
Wattage: 100
Volts AC: 120
Light Technology: Incandescent