30.5 Mm, Heavy-duty Assembled Control Station

Item #: 124062

Cat #: 10250H5303

UPC: 782113203133

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 3 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Open/close/stoplegend, NEMA 1 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Heavy-duty Zinc Die Cast, 3 Element, Operator Type: Push Button-rectangle, Flush, Surface Mount, Contacts, Open/close/stoplegend, NEMA 1 Enclosure Rating

Construction grade General purpose wall mount Popular with contractors UL (NEMA) Type 1

Also known as: 782113203133, 10250H5303

Specifications

Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Heavy-Duty
IP/NEMA Rating: NEMA 1
Mounting: Surface