Starter, Manual, 3P, 1A, 690VAC, Push Button

Item #: 124077
Cat #: 140A-C2A-B10
UPC: 781180125805
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, 3-Pole, 1 Amp, 690 Volt AC, Push Button, 0.63 - 1.0 Amp, Range

Overview

Starter, Manual, 3-Pole, 1 Amp, 690 Volt AC, Push Button, 0.63 - 1.0 Amp, Range
Also known as: 781180125805, 140A-C2A-B10

Specifications

Phase: 3
Volts AC: 690
Amps: 1
Type: Starter, Manual, Pushbutton
Amps Range: 0.630 - 1
Phase: 3
Amps: 1
Amps Range: 0.630 - 1
Volts AC: 690
Type: Starter, Manual, Pushbutton

Customer Reviews

No reviews for this product
(0)