Coupler, 2" x 2" (50mm x 50mm), Fiber-Du

Item #: 1240859

Cat #: FCF2X2OR

UPC: 074983675616

to view pricing and more.
2in x 2in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Orange

Overview

2in x 2in coupler fitting used to join two sections of duct together. Fiber-Duct™ Coupler is not required at each fitting connection, Orange
Also known as: 074983675616, FCF2X2OR

Specifications

Width: 2 in
Height: 2 in
Color: Orange
Width: 2 in
Color: Orange
Height: 2 in