This product has been discontinued.

Fitting, Up Spout, 4" x 4" (100mm x 100m
Item #: 1240868
Cat #: FRUPS4X4OR
UPC: 074983847983
to view pricing and more.
Documents & Guides
Allows cable to be directed upward out of the channel deployed directly below racks and cabinets in underfloor installations. Provides 2 (50.8mm) bend radius. Snaps directly onto the channel and can be positioned to allow cables to be laid in. 1 (25.4 mm
Overview
Allows cable to be directed upward out of the channel deployed directly below racks and cabinets in underfloor installations. Provides 2 (50.8mm) bend radius. Snaps directly onto the channel and can be positioned to allow cables to be laid in. 1 (25.4 mm
Also known as: 074983847983, FRUPS4X4OR
Specifications
| Material: | ABS |
| Color: | Orange |
| Width: | 4 in |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Type: | Up-Spout Exit Fitting |
| Material: | ABS |
| Width: | 4 in |
| Family / Style: | FiberRunner® |
| Color: | Orange |
| Height: | 4 in |
| Type: | Up-Spout Exit Fitting |