Fitting and Cover, Horizontal 90o Angle

Item #: 1240876

Cat #: FRA2X2OR

UPC: 074983385621

to view pricing and more.
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Orange.

Overview

2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Orange.
Also known as: 074983385621, FRA2X2OR

Specifications

Width: 2 in
Height: 2 in
Color: Orange
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Horizontal Elbow
Width: 2 in
Color: Orange
Angle: 90°
Type: 90° Horizontal Elbow
Height: 2 in
Material: PVC
Family / Style: FiberRunner®