In-Line Crimper, Battery Powered, 6 Ton

Item #: 1240885

Cat #: PATMD6LW5

UPC: 621945476882

to view pricing and more.
In-Line Crimper, Patriot Series, 6 Ton, BG/D3 5.0aH Lithium-Ion Battery

Overview

In-Line Crimper, Patriot Series, 6 Ton, BG/D3 5.0aH Lithium-Ion Battery

The 6-Ton PATRIOT® IN-LINE® PATMD-LW is a scissor action series offering eight (8) interchangeable crimping and cutting jaws with patented locking jaw tabs. This combination of specifically designed jaw options provides an overall capability to crimp #10 AWG – 500 kcmil with the use of permanent jaw grooves and/or W and X style dies, also to cut up to 556.5 ACSR, 636 kcmil Aluminum, 600 kcmil Copper and 3/8” diameter EHS Guy Wire. The PATMD-LW features 355° head rotation, safety trigger lock, LED Worklight, and ergonomically balanced tool design to ensure versatility for the user.

Also known as: 621945476882, PATMD6LW5

Features & Benefits

  • Interchangeable scissor action crimping and cutting jaws available
  • 355° Head rotation
  • Uses W and X dies
  • Safety trigger lock and locking jaw tabs
  • LED Worklight
  • Accepts 2.0Ah-6.0Ah 18V lithium-ion Makita batteries

Specifications

Type: Lithium Battery
Standards: California Proposition 65
Type: Lithium Battery
Standards: California Proposition 65