NK 1-fiber OS2 SC to pigtail, 900µm buf

Item #: 1240968

Cat #: NKFP91BN3NNM001

UPC: 074983912926

Sign In or Register to view pricing and more.
Documents & Guides
NetKey 1-fiber OS2 SC to pigtail with 900µm buffered cable.

Overview

NetKey 1-fiber OS2 SC to pigtail with 900µm buffered cable.
Also known as: 074983912926, NKFP91BN3NNM001

Specifications

Length: 1 m
Color: Orange
Length: 1 m
Color: Orange