This product has been discontinued.

1.000 In X 2.250 In (25.40 Mm X 57.15 Mm)
Item #: 1241018
Cat #: WML-1215-292
UPC: 662820326809
to view pricing and more.
Documents & Guides
1.000 In X 2.250 In (25.40 Mm X 57.15 Mm)
Overview
1.000 In X 2.250 In (25.40 Mm X 57.15 Mm)
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: 662820326809, WML-1215-292
Specifications
| Type: | Label |
| Material: | Vinyl |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | Label |
| Color: | White |
| Material: | Vinyl |
| Standards: | California Proposition 65 |