
1-1/4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray
Item #: 1241069
Cat #: UB9FG
UPC: 034481191223
to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 034481191223, UB9FG
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Diameter: | 1 1/4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 36 in |