FLUSH MOUNT LED

Item #: 1241856

Cat #: 10755WHLED

UPC: 783927529136

to view pricing and more.
Documents & Guides
KIC 10755WHLED FLUSH MOUNT LE

Overview

KIC 10755WHLED FLUSH MOUNT LE
Also known as: 783927529136, 10755WHLED

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Wattage: 15
Lumens: 1080
Diameter: 10 3/4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1080
Light Technology: LED
Mounting: Flush
Wattage: 15
Diameter: 10 3/4 in
Dimmable: Yes