Overview
Lit D62 J2
Also known as: 784231003077, D62J2
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Silver |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Material: | Steel |