9W A21 LED Lamp, 50K

Item #: 1242089

Cat #: LED9A21/DIM/O/850/RP4

UPC: 046135749735

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16

Overview

LED Lamp, 9 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 5000K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16
Also known as: 046135749735, LED9A21/DIM/O/850/RP4

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Lumens: 1100
Shape: A21 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: Frosted
Shape: A21 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Wattage: 9
Dimmable: Yes