This product has been discontinued.

Bath Light, 2 Light, 100W, Antique Nickel
Item #: 124223
Cat #: P2730-81
UPC: 785247133857
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Vanity, Size: 8-1/8x14", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.
Overview
Wall/Bath Light, Vanity, Size: 8-1/8x14", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.
Also known as: 785247133857, P2730-81
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Antique Nickel |
| Diameter: | 14 in |
| Type: | Bath/Wall Fixture |
| Base: | Medium Screw (E26) |
| Color: | Antique Nickel |
| Type: | Bath/Wall Fixture |
| Wattage: | 100 |
| Diameter: | 14 in |