Breaker, E-Frame, 70A, 1P, 277VAC, 65 kA, Bolt On, E-Frame, Lighting Panelboard

Item #: 1242253

Cat #: EGB14070

UPC: 785901130253

to view pricing and more.
Breaker, E-Frame, 70 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Bolt On, E-Frame, Lighting Panelboard

Overview

Breaker, E-Frame, 70 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Bolt On, E-Frame, Lighting Panelboard

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur.

Also known as: 785901130253, EGB14070

Specifications

Amps: 70
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 70
Poles: 1
Mounting: Bolt On
Volts AC: 277
Standards: California Proposition 65
Interrupt Rating AC: 35 kA