Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 13W

Item #: 124238

Cat #: 1001F13U

UPC: 784197545642

to view pricing and more.
Documents & Guides
Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 13 Watt

Overview

Non-IC Housing, Frame-In Kit, 5", Compact Fluorescent, 13 Watt
Also known as: 784197545642, 1001F13U

Specifications

Size: 5 in
Diameter: 5 in
Shape: Round
Size: 5 in
Shape: Round
Diameter: 5 in