13IN SDS PLUS CORE BIT ADAPTER

Item #: 1242494

Cat #: 48-20-3582

UPC: 045242486410

Sign In or Register to view pricing and more.
Documents & Guides
13IN SDS PLUS CORE BIT ADAPTER

Overview

13IN SDS PLUS CORE BIT ADAPTER

Milwaukee® SDS-Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS-Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 3 in.

Also known as: 045242486410, 48-20-3582

Features & Benefits

  • 13 in. overall length including centering bit
  • Requires allen key for centering bit removal
  • Designed for SDS-Plus rotary hammers
  • Includes centering bit (48-20-3580)

Specifications

No Specifications Available