2G WNKL.WHT-PRL GFI BLOCK

Item #: 124250

Cat #: 75402

UPC: 095327754026

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle White

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle White
Also known as: 095327754026, 75402

Specifications

Size: Maxi
Gangs: 2
Mounting: Device
Type: GFCI, Decorator
Color: White
Material: Steel
Size: Maxi
Mounting: Device
Color: White
Gangs: 2
Type: GFCI, Decorator
Material: Steel