LED Striplight, 4', 34.8 Watt, 3500K, 4710 Lumen, 120-277V

Item #: 1242516

Cat #: CLX-L48-5000LM-SEF-RDL-MVOLT-GZ10-35K-80

UPC: 191723697230

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4 Foot, 34.8 Watt, 3500K, 4710 Lumen, 120-277 Volt, 80 CRI, Round Diffuse Lens, White Finish, 0-10V Dimming

Overview

LED Striplight, 4 Foot, 34.8 Watt, 3500K, 4710 Lumen, 120-277 Volt, 80 CRI, Round Diffuse Lens, White Finish, 0-10V Dimming
Also known as: 191723697230, CLX-L48-5000LM-SEF-RDL-MVOLT-GZ10-35K-80

Specifications

Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 34.800
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes
Color: White
Wattage: 34.800
Light Technology: LED
Volts AC Range: 120 - 277