LED Striplight, 8', 73.37 Watt, 3500K, 9153 Lumen, 120-277V

Item #: 1242517

Cat #: CLX-L96-10000LM-SEF-RDL-MVOLT-GZ10-35K-8

UPC: 191723774757

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 73.37 Watt, 3500K, 9153 Lumen, 120-277 Volt, 80 CRI, Round Diffuse Lens, White Finish, 0-10V Dimming

Overview

LED Striplight, 8 Foot, 73.37 Watt, 3500K, 9153 Lumen, 120-277 Volt, 80 CRI, Round Diffuse Lens, White Finish, 0-10V Dimming
Also known as: 191723774757, CLX-L96-10000LM-SEF-RDL-MVOLT-GZ10-35K-8

Specifications

Type: Strip Fixture, 0-10V Dimming
Length: 8 ft
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 73.370
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Strip Fixture, 0-10V Dimming
Color: White
Wattage: 73.370
Dimmable: Yes
Length: 8 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277