2'x2' Parabolic Fixture, 9-Cell, T8, 32W

Item #: 124262

Cat #: 2EP3GX-2U6T8S33I-UNV-EB81-U

UPC: 080083520145

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 2 Ft. x 2 Ft., 2 Lamp, 31 Watt, 9 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast

Overview

Parabolic Fixture, 2 Ft. x 2 Ft., 2 Lamp, 31 Watt, 9 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast

The Paralux III Series features recessed aesthetics and the latest in energy efficient technology. The luminaire incorporates a nominal 3" precision cell louver into a 4-3/4" deep para-contoured fixture housing. This combination creates a total high performance parabolic optical assembly for optimum performance. The series is compatible with all of today's popular ceiling systems and is available with a number of options and accessories for application versatility. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083520145, 2EP3GX-2U6T8S33I-UNV-EB81-U, troffer

Specifications

Width: 24 in, 2 ft
Wattage: 31
Length: 24 in , 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Volts AC Range: 120 - 277
Wattage: 31
Light Technology: Fluorescent