Maestro Wireless Switch, Ivory

Item #: 1242639

Cat #: MRF2S-6ANS-IV

UPC: 784276163927

to view pricing and more.
Documents & Guides
Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Ivory

Overview

Maestro Wireless Switch, 6A Lighting/3A Fan (1/10 HP Motor), 120V, Electronic. Color: Ivory

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Multi-location/single-pole, 120V/6A light or 3A fan in ivory,Vive enabled

Also known as: 784276163927, MRF2S-6ANS-IV

Specifications

Amps: 6, 3
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Volts AC: 120
Family / Style: Maestro
Wattage: 25
Color: Ivory
Mounting: Knuckle
Amps: 6, 3
Volts AC: 120
Wattage: 25
Mounting: Knuckle
Type: Switch, Low Voltage, Electronic, Wireless, Multi-Location
Family / Style: Maestro
Color: Ivory