1G IV.MAXI SWITCH

Item #: 124282

Cat #: 74771

UPC: 095327747714

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Also known as: 095327747714, 74771

Specifications

Type: Toggle Switch
Size: Maxi
Mounting: Device
Gangs: 1
Color: Ivory
Material: Steel
Type: Toggle Switch
Mounting: Device
Color: Ivory
Size: Maxi
Gangs: 1
Material: Steel