-20-PF-105-C6 PHUZION LED HIGH BAY 40000 LUMENS 5000K CCT 70

Item #: 1242892

Cat #: PHZ-40L-5K-70CRI-48-P-G-W-CDP-L8-20-20-P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
-20-PF-105-C6 PHUZION LED HIGH BAY 40000 LUMENS 5000K CCT 70 CRI 480V PENDANT GRAY SUPER DURABLE WIDE 480V

Overview

-20-PF-105-C6 PHUZION LED HIGH BAY 40000 LUMENS 5000K CCT 70 CRI 480V PENDANT GRAY SUPER DURABLE WIDE 480V
Also known as: PHZ-40L-5K-70CRI-48-P-G-W-CDP-L8-20-20-P

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 40000
Mounting: Pendant
Light Technology: LED
Volts AC: 480
Color Rendering Index (CRI): 70
Mounting: Pendant
Color Temperature: 5000 (Bright White)
Lumens: 40000
Light Technology: LED