This product has been discontinued.
This product may not be available in all locations.

22mm Assembled Selector Switch, Knob Type, E22
Item #: 124304
Cat #: E22XBG1D
UPC: 782113553542
Sign In or Register to view pricing and more.
Documents & Guides
22mm Assembled Selector Switch, Knob Type, E2222.5 mm, Non-metallic, Assembled Selector Switch, Black Bezel, Knob Type, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22mm Assembled Selector Switch, Knob Type, E2222.5 mm, Non-metallic, Assembled Selector Switch, Black Bezel, Knob Type, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 2 NO Contact, Cam 1, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113553542, E22XBG1D
Specifications
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained, 3 Position |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position |
| Volts AC: | 600 |