Connection Cable, 14 AWG, Standard, Non-Flex, Single Motor Power, 50M

Item #: 1243112

Cat #: 2090-CSWM1DE-14AA50

UPC: 887172998317

to view pricing and more.
Documents & Guides
Connection Cable, Kinetix Single, 14 AWG, Standard, Non-Flex, Single Motor Power Only, 50 meters

Overview

Connection Cable, Kinetix Single, 14 AWG, Standard, Non-Flex, Single Motor Power Only, 50 meters
Also known as: 887172998317, 2090-CSWM1DE-14AA50

Specifications

Length: 50 m
Type: Connection Cable
Gauge: 14 AWG
Length: 50 m
Gauge: 14 AWG
Type: Connection Cable