BUSS BK/GMC-2-R GMC 2A BUSS TD BK 1

Item #: 1243308

Cat #: BK/GMC-2-R

UPC: 051712642163

to view pricing and more.
Documents & Guides
BUS BK/GMC-2-R GMC 2A BUS TD

Overview

BUS BK/GMC-2-R GMC 2A BUS TD
Also known as: 051712642163, BK/GMC-2-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Amps: 2
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA