Wire Marker Sleeves, 1" x 1"

Item #: 12435
Cat #: PTL-19-499
UPC: 662820185079
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Nylon Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible with: TLS2200, BMP71, TLS-PC Link Printers, Includes: 250/Roll

Overview

Wire Marker Sleeves, Nylon Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible with: TLS2200, BMP71, TLS-PC Link Printers, Includes: 250/Roll
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable
Also known as: 662820185079, PTL-19-499

Specifications

Gauge: 10, 12
Type: Permanent, Label
Width: 1 in
Length: 1 in
Color: White
Material: Nylon
Gauge: 10, 12
Width: 1 in
Color: White
Type: Permanent, Label
Length: 1 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)