Cable, AB Continuous Flex, Power, Brake, Feedback, 14AWG, 1.2m

Item #: 1243580

Cat #: FC-CSBM1DF-14AF-M01.2

UPC:

to view pricing and more.
Documents & Guides
Cable, AB Continuous Flex, DIN Style 1 Connector, VPL Servo Motor, Power, Brake, Feedback, 14AWG, 1.2m

Overview

Cable, AB Continuous Flex, DIN Style 1 Connector, VPL Servo Motor, Power, Brake, Feedback, 14AWG, 1.2m
Also known as: FC-CSBM1DF-14AF-M01.2

Specifications

Type: Cable, Brake, Feedback, Power, Flex
IP/NEMA Rating: IP67
Length: 1.200 m
Type: Cable, Brake, Feedback, Power, Flex
Length: 1.200 m
IP/NEMA Rating: IP67