This product has been discontinued.

LED Downlight, 6", 12 Watt, 800 Lumen, 4000K, 120V
Item #: 1243666
Cat #: 99643
UPC: 807154996438
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 12 Watt, 800 Lumen, 4000K, 120 Volt, White Trim, Dimmable, Halco Product # 99643
Overview
LED Downlight, 6 Inch, 12 Watt, 800 Lumen, 4000K, 120 Volt, White Trim, Dimmable, Halco Product # 99643
Also known as: 807154996438, 99643
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 12 |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 12 |
| Lumens: | 800 |
| Diameter: | 6 in |
| Dimmable: | Yes |