This product has been discontinued.

30W CFL Retrofit LED Lamp, 35K
Item #: 1243674
Cat #: HN-PLVH-G24Q-L-30W-830
UPC: 815975024537
to view pricing and more.
Documents & Guides
LED Floodlight Replacement, 30 Watt, 3500 Lumen, 3500K , 120-277 Volt, 4-Pin G24q Base, Compatible With 4-Pin G24q-1 / -2 / -3 CFL Sockets, Horizontally or Vertically-Mounted, Type B: Ballast Bypassed
Overview
LED Floodlight Replacement, 30 Watt, 3500 Lumen, 3500K , 120-277 Volt, 4-Pin G24q Base, Compatible With 4-Pin G24q-1 / -2 / -3 CFL Sockets, Horizontally or Vertically-Mounted, Type B: Ballast Bypassed
Also known as: 815975024537, HN-PLVH-G24Q-L-30W-830
Specifications
| Lumens: | 3500 |
| Type: | Retrofit, Ballast Bypass (Type B) |
| Wattage: | 30 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3500 |
| Wattage: | 30 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Retrofit, Ballast Bypass (Type B) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q) |