Cordset, Straight Female, 4-Pins, to Male Straight, DC Micro (M12), PVC, Red, 18AWG, 10 m

Item #: 1243773

Cat #: 889D-F4NEDM-10

UPC: 191326471442

to view pricing and more.
Documents & Guides
Cordset, Straight Female, 4-Pins, to Male Straight, 4 Pins, DC Micro (M12), PVC, Red, 18AWG, Unshielded, Patchcord, 10 meter *** Rockwell Automation Preferred Product ***

Overview

Cordset, Straight Female, 4-Pins, to Male Straight, 4 Pins, DC Micro (M12), PVC, Red, 18AWG, Unshielded, Patchcord, 10 meter *** Rockwell Automation Preferred Product ***

Our Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.

Also known as: 191326471442, 889D-F4NEDM-10

Specifications

Size: M12
Gauge: 18 AWG
Material: PVC
Length: 10 m
Pins: 4
Special Program: Rockwell Automation Preferred Product
Size: M12
Material: PVC
Pins: 4
Gauge: 18 AWG
Length: 10 m
Special Program: Rockwell Automation Preferred Product