This product has been discontinued.

5.5W PAR20 LED Lamp, 30K
Item #: 1243917
Cat #: LED5.5PAR20830FL3010YVGLRP2
UPC: 046135797330
to view pricing and more.
Documents & Guides
LED Lamp, 5.5 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Rated Life: 11000 Hours, Standard Case Qty: 10, Pack of 2
Overview
LED Lamp, 5.5 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 81, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Rated Life: 11000 Hours, Standard Case Qty: 10, Pack of 2
Also known as: 046135797330, LED5.5PAR20830FL3010YVGLRP2
Specifications
| Color Rendering Index (CRI): | 81 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Lumens: | 475 |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Angle: | 30° |
| Color Rendering Index (CRI): | 81 |
| Base: | Medium Screw (E26) |
| Shape: | PAR20 (Sealed Beam) |
| Wattage: | 5.500 |
| Angle: | 30° |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 475 |
| Light Technology: | LED |