This product has been discontinued.

Plastic Enclosure, No Cover, 42" Long, 5 Pack
Item #: 1244163
Cat #: ENP42805
UPC: 804428432364
to view pricing and more.
Documents & Guides
Plastic Enclosure, No Cover, 42" Long, 5 Pack
Overview
Plastic Enclosure, No Cover, 42" Long, 5 Pack
Also known as: 804428432364, ENP42805
Specifications
| Length: | 42 in |
| Material: | Plastic |
| Length: | 42 in |
| Material: | Plastic |