Indicator Lamp, 7W, 120-130V, Filament: C-7A, Bulb: C7, Base: Candelabra (E12), Primary Application:

Item #: 1244339

Cat #: BC7C7/4-24/4-TP

UPC: 046677415464

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Lamp, 7W, 120-130V, Filament: C-7A, Bulb: C7, Base: Candelabra (E12), Primary Application: Indicator. Blister Card of 4. Philips PN# 41546-3. Replaces Philips p/n 7C7, 37378-7. *** Discontinued ***

Overview

Indicator Lamp, 7W, 120-130V, Filament: C-7A, Bulb: C7, Base: Candelabra (E12), Primary Application: Indicator. Blister Card of 4. Philips PN# 41546-3. Replaces Philips p/n 7C7, 37378-7. *** Discontinued ***
Also known as: 046677415464, BC7C7/4-24/4-TP

Specifications

Lumens: 45
Wattage: 7
Type: Miniature, Indicator
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Volts AC: 120/130
Lumens: 45
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Base: Candelabra Screw (E12)
Wattage: 7
Shape: C7 (Candle)
Color Temperature: 2700 (Warm White)
Volts AC: 120/130