Auxiliary Contact Block, 3no/1nc

Item #: 1244410

Cat #: CA5-31E

UPC: 471522121090

to view pricing and more.
Documents & Guides
4 Pole Front Mounted Instantaneous Auxiliary Contact Block With 3 No And 1 Nc Contacts 1 - 4 Sq-mm, Flexible With Cable End: (1 Or 2) 0.75 - 2.5 Sq-mm; Auxiliary Contacts: 3 No/1 Nc

Overview

4 Pole Front Mounted Instantaneous Auxiliary Contact Block With 3 No And 1 Nc Contacts 1 - 4 Sq-mm, Flexible With Cable End: (1 Or 2) 0.75 - 2.5 Sq-mm; Auxiliary Contacts: 3 No/1 Nc

For use with A45 - A110; AE45 - AE75; AF45 - AF110; TAE45 - TAE75 across the line contactors 4 poles front mounted instantaneous auxiliary contact block with 3 NO and 1 NC contact. Power loss at rated operating conditions per pole 0.1 W.

Also known as: 471522121090, CA5-31E

Specifications

Type: Accessories
Type: Accessories