LED Luminaire, 128 Watt, 12850 Lumen, 5650K, 120-277V

Item #: 1244425

Cat #: MLEDN40P5BU

UPC: 781381380553

to view pricing and more.
Documents & Guides
LED Luminaire, 128 Watt, 12850 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Equivalent to 400 Watt HPS

Overview

LED Luminaire, 128 Watt, 12850 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Equivalent to 400 Watt HPS
Also known as: 781381380553, MLEDN40P5BU

Specifications

Wattage: 128
Color Temperature: 5650 (Bright White)
Light Technology: LED
Lumens: 12850
Volts AC Range: 120 - 277
Wattage: 128
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5650 (Bright White)
Lumens: 12850