
to view pricing and more.
Documents & Guides
No Documents Available
STL 521511234EW-50R 4SQUARE B
Overview
STL 521511234EW-50R 4SQUARE B
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991081435, 521511234EW-50R
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |