
to view pricing and more.
Documents & Guides
fuses, Midget, Slow Blow, Brand Or Series: Flm, Type: Cartridge, Amp Rating:15/100 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch
Overview
fuses, Midget, Slow Blow, Brand Or Series: Flm, Type: Cartridge, Amp Rating:15/100 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140132, FLM.150
Specifications
| Type: | Fuse |
| Amps: | 0.015 |
| Speed: | Slow Blow |
| Standards: | California Proposition 65 |
| Type: | Fuse |
| Speed: | Slow Blow |
| Amps: | 0.015 |
| Standards: | California Proposition 65 |