LED Troffer, 2x2, 29 Watt, 36200 Lumen, 3500K, 120-277V

Item #: 1245195
Cat #: 22RTC3435
UPC: 080083802586
Sign In or Register to view pricing and more.
LED Troffer, 2x2, 29 Watt, 3600 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 29 Watt, 3600 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
The RTC lensed troffer series provides performance, reliability and flexibility with a housing optimized for shallow plenums.
Also known as: 080083802586, 22RTC3435

Specifications

Mounting: Recessed
Volts AC: 120-277
Width: 24 in, 2 ft
Lumens: 3600
Length: 24 in , 2 ft
Wattage: 29
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120-277
Lumens: 3600
Wattage: 29
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)