This product has been discontinued.

Sign In or Register to view pricing and more.
ONE-7-9w FL RECSD STEP LT WHITESpring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Standard 120V NPF ballast.
Overview
ONE-7-9w FL RECSD STEP LT WHITESpring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Standard 120V NPF ballast.
Also known as: 785247682102, P6821-30
Specifications
| Type: | Step Light |
| Volts AC: | 120 |
| Diameter: | 8 5/8 in |
| Color: | White |
| Wattage: | 9 |
| Length: | 5.875 in |
| Standards: | California Proposition 65 |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G23) |
| Type: | Step Light |
| Diameter: | 8 5/8 in |
| Wattage: | 9 |
| Standards: | California Proposition 65 |
| Base: | 2-Pin (G23) |
| Volts AC: | 120 |
| Color: | White |
| Length: | 5.875 in |
| Light Technology: | Fluorescent |