8W A19 LED Lamp, 27K

Item #: 1245428

Cat #: S8616

UPC: 045923086168

to view pricing and more.
Documents & Guides
8 Watt A19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; Carded

Overview

8 Watt A19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; Carded
Also known as: 045923086168, S8616

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED