LED Lamp, 9.5 Watt, A19, 800 Lumen, 2700K, Medium Base, 120V

Item #: 1245471
Cat #: S9699
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9.5 Watt, A19, 800 Lumen, 2700K, 80 CRI, Medium Base, 120 Volt, Dimmable, 2-Pack

Overview

LED Lamp, 9.5 Watt, A19, 800 Lumen, 2700K, 80 CRI, Medium Base, 120 Volt, Dimmable, 2-Pack
Also known as: S9699

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Type: Lamp
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)